DUROSITE FLOOD LIGHT 15000 LUMENS 140W

Item #: 1070307

Cat #: FLE466MC4NG

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
DUROSITE FLOOD LIGHT 15000 LUMENS 140W 100-277V COOL WHITE NEMA 6

Overview

DUROSITE FLOOD LIGHT 15000 LUMENS 140W 100-277V COOL WHITE NEMA 6
Also known as: FLE466MC4NG

Specifications

Wattage: 140
Color Temperature: 5000 (Bright White)
Lumens: 15000
Mounting: Trunnion
Light Technology: LED
Wattage: 140
Lumens: 15000
Light Technology: LED
Color Temperature: 5000 (Bright White)
Mounting: Trunnion