ThermTrans, Self-Lam Label, Vinyl, 1.00"

Item #: 1070329

Cat #: S100X225VHTY

UPC: 074983680696

to view pricing and more.
The thermal transfer self-laminating adhesive label is made of vinyl and is supplied on a roll with 4 labels per row. The label has a red colored print-on area 0.75" (19.1 mm) high for Category 6 FTP, Category 6a (10 Gig) UTP, Category 6e (10 Gig) FTP, 8

Overview

The thermal transfer self-laminating adhesive label is made of vinyl and is supplied on a roll with 4 labels per row. The label has a red colored print-on area 0.75" (19.1 mm) high for Category 6 FTP, Category 6a (10 Gig) UTP, Category 6e (10 Gig) FTP, 8
Also known as: 074983680696, S100X225VHTY

Specifications

Color: Red
Type: Label
Material: Vinyl
Color: Red
Material: Vinyl
Type: Label