Iec Full Voltage Reversing Starter

Item #: 1070353

Cat #: AE56KN0AB

UPC: 782113971353

Sign In or Register to view pricing and more.
Documents & Guides
Iec Full Voltage Reversing Starter, Freedom, 3-phase Magnetic, Size K, Interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, No Auxiliarycontact

Overview

Iec Full Voltage Reversing Starter, Freedom, 3-phase Magnetic, Size K, Interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, No Auxiliarycontact
Also known as: 782113971353, AE56KN0AB

Specifications

Family / Style: Freedom
Type: Starter
Family / Style: Freedom
Type: Starter