
to view pricing and more.
Documents & Guides
Non-Metallic, Left End Cap, 5000 Series. Size: 5-29/32" Length, 1-3/16" Width, 5/16" Depth. PVC, Black.
Overview
Non-Metallic, Left End Cap, 5000 Series. Size: 5-29/32" Length, 1-3/16" Width, 5/16" Depth. PVC, Black.
Also known as: 786776515039, 5010LBK
Specifications
| Width: | 1 3/16 in |
| Length: | 5 29/32 in |
| Depth: | 5/16 in |
| Color: | Black |
| Width: | 1 3/16 in |
| Depth: | 5/16 in |
| Length: | 5 29/32 in |
| Color: | Black |