Slide Dimmer, 600W, Non-Preset, Diva, Limestone

Item #: 107041
Cat #: DVSC-600P-LS
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Diva Slide Dimmer, 600W, 120V, Single-Pole, Incandescent, Locator Light, Color: Limestone

Overview

Diva Slide Dimmer, 600W, 120V, Single-Pole, Incandescent, Locator Light, Color: Limestone
Diva Dimmer - Satin Finish, Incandescent/Halogen, Single-pole, 120V/600W in limestone
Also known as: DVSC-600P-LS

Specifications

Color: Limestone
Wattage: 600
Volts AC: 120
Mounting: Surface
Poles: 1
Family / Style: Diva
Type: Decora
Dimmable: Yes
Light Technology: Halogen
Color: Limestone
Volts AC: 120
Poles: 1
Type: Decora
Light Technology: Halogen
Wattage: 600
Mounting: Surface
Family / Style: Diva
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)