2" Rigid Steel 90 Degree Elbow, 36" Radius

Item #: 1070415

Cat #: 6636

UPC: 751338310841

to view pricing and more.
Documents & Guides
2 Inch Rigid Steel 90 Degree Elbow, 36 Inch Radius

Overview

2 Inch Rigid Steel 90 Degree Elbow, 36 Inch Radius

Rigid elbows are used in conjunction with rigid couplings to make a 90° bend between two lengths of threaded rigid conduit.

Also known as: 751338310841, 6636

Specifications

Material: Steel
Diameter: 2 in
Standards: California Proposition 65
Angle: 90°
Sweep Radius: 36 in
Material: Steel
Standards: California Proposition 65
Sweep Radius: 36 in
Diameter: 2 in
Angle: 90°