
to view pricing and more.
Documents & Guides
Wallplate, Polished Finish, Standard: UL 883, Size: 10 X 4.5IN, Number of Gangs: 5, Cutout: (5) Block Duplex/GFI Receptacle, Material: Solid Brass, Thickness: 0.04IN, Color: Brass
Overview
Wallplate, Polished Finish, Standard: UL 883, Size: 10 X 4.5IN, Number of Gangs: 5, Cutout: (5) Block Duplex/GFI Receptacle, Material: Solid Brass, Thickness: 0.04IN, Color: Brass
Also known as: 095327644051, 64405
Specifications
| Mounting: | Device |
| Type: | GFCI, Decorator |
| Material: | Brass |
| Color: | Brass |
| Gangs: | 5 |
| Mounting: | Device |
| Material: | Brass |
| Gangs: | 5 |
| Type: | GFCI, Decorator |
| Color: | Brass |