Patch Cord, CAT6, 25 AWG Copper, 4-Pair, Blue, 1', No Boots, CMR

Item #: 107061

Cat #: CAT601FTBBLU

UPC: 769555902428

to view pricing and more.
Documents & Guides
Patch Cord, CAT6, 25 AWG Copper, 4-Pair, Blue, 1 Foot Long, No Boots, CMR

Overview

Patch Cord, CAT6, 25 AWG Copper, 4-Pair, Blue, 1 Foot Long, No Boots, CMR
Also known as: 769555902428, CAT601FTBBLU

Specifications

Length: 1 ft
Gauge: 24 AWG
Color: Blue
Material: Copper
Conductors: 4 Pair
Length: 1 ft
Color: Blue
Conductors: 4 Pair
Gauge: 24 AWG
Material: Copper