Preset Dimmer, Incandescent, 1000W, Ivory

Item #: 107074

Cat #: OS1000IC

UPC: 784197163389

to view pricing and more.
Documents & Guides
Lightolier Digital Preset Dimmer, Multi-Location, 1000W/120V, For Use With Incandescent or Halogen Lighting, Color: Ivory.

Overview

Lightolier Digital Preset Dimmer, Multi-Location, 1000W/120V, For Use With Incandescent or Halogen Lighting, Color: Ivory.
Also known as: 784197163389, OS1000IC

Specifications

Volts AC: 120
Color: Ivory
Wattage: 1000
Type: Decorator
Light Technology: Halogen
Volts AC: 120
Wattage: 1000
Light Technology: Halogen
Color: Ivory
Type: Decorator