Patch Cord, CAT5e, 4-Pair, Blue, 100', No Boots, CMR

Item #: 107076

Cat #: CAT5E100FTBBLU

UPC: 769555901544

Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, CAT5e, 4-Pair, Blue, 100', No Boots, Copper, CMR

Overview

Patch Cord, CAT5e, 4-Pair, Blue, 100', No Boots, Copper, CMR
Also known as: 769555901544, CAT5E100FTBBLU

Specifications

Length: 100 ft
Gauge: 24 AWG
Color: Blue
Material: Copper
Conductors: 4 Pair
Shielding: Unshielded
Length: 100 ft
Color: Blue
Conductors: 4 Pair
Gauge: 24 AWG
Material: Copper
Shielding: Unshielded