This product may not be available in all locations.
Motor Controller, Manual, Rotary Style, 0.4 - 0.63A Setting Range
Item #:
1071111
Cat #:
PKZM0-0.63
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
0.63 Amp, Manual, Motor Controller, Rotary Style, 3-Pole, 0.4 - 0.63 Setting Range, 600 Volt AC Rated, Screw Terminals
Overview
0.63 Amp, Manual, Motor Controller, Rotary Style, 3-Pole, 0.4 - 0.63 Setting Range, 600 Volt AC Rated, Screw Terminals
Also known as: PKZM0-0.63
Specifications
Phase: | 3 |
Mounting: | Panel |
Type: | Manual Motor Protector, Rotary Type |
Amps Range: | 0.400 - 0.630 |
Phase: | 3 |
Type: | Manual Motor Protector, Rotary Type |
Mounting: | Panel |
Amps Range: | 0.400 - 0.630 |
Customer Reviews
No reviews for this product
(0)