This product may not be available in all locations.

Starter, Freedom, Full Voltage Non-Reversing, Size 0, 18A 208VAC"
Item #: 107118
Cat #: AN16BN0EC
UPC: 782113025353
to view pricing and more.
Documents & Guides
18 Amp, NEMA Size 0, Non-Reversing Starter, Freedom, 600 Volt Rated, 3-Phase Magnetic, Thermal Overload Relay, 208 Volt Coil
Overview
18 Amp, NEMA Size 0, Non-Reversing Starter, Freedom, 600 Volt Rated, 3-Phase Magnetic, Thermal Overload Relay, 208 Volt Coil
Also known as: 782113025353, AN16BN0EC
Specifications
| Horsepower: | 1, 5, 3, 2 |
| Family / Style: | Freedom |
| Phase: | 3 |
| Poles: | 3 |
| Size: | 0 |
| Amps: | 18 |
| Mounting: | Surface |
| Volts AC Control: | 208 |
| Volts AC: | 600 |
| Horsepower: | 1, 5, 3, 2 |
| Phase: | 3 |
| Size: | 0 |
| Mounting: | Surface |
| Volts AC: | 600 |
| Family / Style: | Freedom |
| Poles: | 3 |
| Amps: | 18 |
| Volts AC Control: | 208 |