Patch Cord, CAT5e, 4-Pair, Black, 10', No Boots, CMR

Item #: 107122

Cat #: CAT5E10FTBBLK

UPC: 769555901247

Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, CAT5e, 4-Pair, Black, 10', No Boots, Copper, CMR

Overview

Patch Cord, CAT5e, 4-Pair, Black, 10', No Boots, Copper, CMR
Also known as: 769555901247, CAT5E10FTBBLK

Specifications

Gauge: 24 AWG
Material: Copper
Conductors: 4 Pair
Color: Black
Length: 10 ft
Shielding: Unshielded
Gauge: 24 AWG
Conductors: 4 Pair
Length: 10 ft
Material: Copper
Color: Black
Shielding: Unshielded