13.5W/LED/7"FLUSH/27K/SQ/WH

Item #: 1071355
Cat #: S9332
UPC:
Sign In or Register to view pricing and more.
13.5W, 7" Flush Mount LED Fixture, 120V, 2700K, Shape: Square, Color: White.

Overview

13.5W, 7" Flush Mount LED Fixture, 120V, 2700K, Shape: Square, Color: White.
Also known as: S9332

Specifications

Mounting: Flush
Volts AC: 120
Wattage: 13.500
Color: White
Color Temperature: 2700 (Warm White)
Standards: California Proposition 65
Light Technology: LED
Mounting: Flush
Wattage: 13.500
Color Temperature: 2700 (Warm White)
Light Technology: LED
Volts AC: 120
Color: White
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)