Circuit Breaker, Miniature, DIN Rail Mount, 20A, 2P, 400VAC, C Trip

Item #: 1071358

Cat #: S802S-C20

UPC: 612271200630

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Miniature, DIN Rail Mount, 20 Amp, 3 Pole, 230/400Volt AC, C Trip, 50 kAIC

Overview

Circuit Breaker, Miniature, DIN Rail Mount, 20 Amp, 3 Pole, 230/400Volt AC, C Trip, 50 kAIC
Also known as: 612271200630, S802S-C20

Specifications

Poles: 2
Volts AC: 230, 400
Mounting: DIN Rail
Amps: 20
Type: Trip Curve C
Interrupt Rating AC: 50 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 230, 400
Amps: 20
Interrupt Rating AC: 50 kA