This product has been discontinued.

LED Downlight Kit, 12W, 900L, 3000K, 120V
Item #: 1071444
Cat #: LEDLD900930FL120RP
UPC: 046135750458
to view pricing and more.
Documents & Guides
LED LightDisk, Recessed/Surface Mount Downlight Kit, 13 Watts, 900 Lumens, 90 CRI, 3000K, 120V, Medium Base Socket Adaptor Included, Integrated White Trim, Rated Life Hours: 50,000, 2 per Case, *Sylvania Part # 75045*
Overview
LED LightDisk, Recessed/Surface Mount Downlight Kit, 13 Watts, 900 Lumens, 90 CRI, 3000K, 120V, Medium Base Socket Adaptor Included, Integrated White Trim, Rated Life Hours: 50,000, 2 per Case, *Sylvania Part # 75045*
Also known as: 046135750458, LEDLD900930FL120RP
Specifications
| Color Temperature: | 3000 (Warm White) |
| Base: | Medium Screw (E26) |
| Wattage: | 12 |
| Volts AC: | 120 |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 12 |
| Light Technology: | LED |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |