Man Str A

Item #: 1071461

Cat #: B100W1B

UPC: 786678847917

Sign In or Register to view pricing and more.
Documents & Guides
C-H B100W1B 2P NREV STR N7D

Overview

C-H B100W1B 2P NREV STR N7D
Also known as: 786678847917, B100W1B

Specifications

Poles: 3
Mounting: Surface
Phase: 1
Color: Gray
Size: M-1
Amps: 30
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4
Poles: 3
Phase: 1
Size: M-1
Material: Stainless Steel
IP/NEMA Rating: NEMA 4
Mounting: Surface
Color: Gray
Amps: 30
Volts AC: 600