20A, 2P, Definite Purpose Contactor

Item #: 107153

Cat #: C25BNB220B

UPC: 786685115955

to view pricing and more.
Documents & Guides
20 Amp, 2-Pole, Compact Definite Purpose Contactor, 600V Rated, Binding Head Screw Terminals, 240V AC Coil ***No Replacement Coils Available for the Compact Series***

Overview

20 Amp, 2-Pole, Compact Definite Purpose Contactor, 600V Rated, Binding Head Screw Terminals, 240V AC Coil ***No Replacement Coils Available for the Compact Series***

Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry. They are subjected to stringent quality assurance inspections and testing procedures.

Also known as: 786685115955, C25BNB220B

Specifications

Poles: 2
Volts AC Control: 240
Mounting: Surface
Phase: 1
Amps: 20
Volts AC: 600
Poles: 2
Mounting: Surface
Amps: 20
Volts AC Control: 240
Phase: 1
Volts AC: 600