4" LED Slim Ring, Satin Nickel

Item #: 1071595

Cat #: TRM400SN

UPC: 080083544608

to view pricing and more.
Documents & Guides
4" LED Slim Ring, Satin Nickel

Overview

4" LED Slim Ring, Satin Nickel

This 4 in. LED Satin Nickel Designer Trim Ring is designed to enhance the look of your Halo 4 in. LED recessed-lighting fixtures. Several designer colors to choose from. Thin profile provides subtle ceiling appearance.

Also known as: 080083544608, TRM400SN

Specifications

Color: Satin Nickel
Diameter: 4 in
Color: Satin Nickel
Diameter: 4 in