Disconnect Switch, A/C, Pull Out, 60A, 1PH, 240VAC, 10kA, Plastic

Item #: 107177

Cat #: P065P1

UPC: 784567301007

to view pricing and more.
60 Amps, Disconnect Switch, 240V AC, 1-Phase, NEMA 3R, Surface Mount, Plastic Enclosure Non-Automatic Disconnect Switch Circuit Protection: Pullout

Overview

60 Amps, Disconnect Switch, 240V AC, 1-Phase, NEMA 3R, Surface Mount, Plastic Enclosure Non-Automatic Disconnect Switch Circuit Protection: Pullout
Also known as: 784567301007, P065P1, Ducky, Duckie

Specifications

Poles: 2
Mounting: Surface
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 2
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 60