ABB S201MUC-K6 MCB S200MUC 1P K 6A

Item #: 1071859

Cat #: S201MUC-K6

UPC: 013614430965

to view pricing and more.
Documents & Guides
ABB S201MUCK6 MCB S200MUC 1P

Overview

ABB S201MUCK6 MCB S200MUC 1P
Also known as: 013614430965, S201MUC-K6

Specifications

Amps: 6
Volts DC: 250
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve K
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Amps: 6
Volts AC: 277
Poles: 1
Interrupt Rating AC: 6 kA
Volts DC: 250
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating DC: 10 kA