End Clamp, 46-50mm

Item #: 1072124
Cat #: 310822
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
RM5/DT End Clamp, 46 to 50 millimeters

Overview

RM5/DT End Clamp, 46 to 50 millimeters
Also known as: 310822

Specifications

Type: End Clamp
Color: Silver
Material: Aluminum
Weight: .275 lbs
Size: 46-50 mm
Type: End Clamp
Material: Aluminum
Size: 46-50 mm
Color: Silver
Weight: .275 lbs

Customer Reviews

No reviews for this product
(0)