Perforated Panel, 13x9

Item #: 107218

Cat #: A16P12PP

UPC: 783510147464

Sign In or Register to view pricing and more.
Perforated Panel, Material: Steel, DImensions: 13.12" x 10.62", Use With Medium Type 3R Hinged-Cover Panel Enclosures

Overview

Perforated Panel, Material: Steel, DImensions: 13.12" x 10.62", Use With Medium Type 3R Hinged-Cover Panel Enclosures

Perforated panel is ideal for mounting lightweight control components in Small and Medium Type 1 and 3R enclosures. It accepts self-tapping screws and eliminate the need to measure, mark and drill when mounting components to reduce assembly time.

Also known as: 783510147464, A16P12PP

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Color: Gray
Finish: Powder Coated
Weight: 1.480 lb
Color: Gray
Weight: 1.480 lb
Finish: Powder Coated