LED High Bay, Wide, 16000 Lumen, 144 Watt, 100-277V, 5000K

Item #: 1072386

Cat #: HEA9RC4KN-JCG

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
ATEX LED High Bay, Wide, 16000 Lumen, 144 Watt, 100-277 Volt, 5000K, Toughened Glass Lens, Junction Box

Overview

ATEX LED High Bay, Wide, 16000 Lumen, 144 Watt, 100-277 Volt, 5000K, Toughened Glass Lens, Junction Box
Also known as: HEA9RC4KN-JCG

Specifications

Color Temperature: 5000 (Bright White)
Color: Gray
Volts AC: 100 - 277
Wattage: 144
Light Technology: LED
Color Temperature: 5000 (Bright White)
Volts AC: 100 - 277
Light Technology: LED
Color: Gray
Wattage: 144