9W A19 LED Lamp, 27K

Item #: 1072387

Cat #: S9596

UPC: 045923095962

Sign In or Register to view pricing and more.
Documents & Guides
9 Watt; A19 LED; Frosted; 2700K Medium Base; 200 Degree Beam Spread; 120 Volts; Non-Dimmable; 4-Pack

Overview

9 Watt; A19 LED; Frosted; 2700K Medium Base; 200 Degree Beam Spread; 120 Volts; Non-Dimmable; 4-Pack
Also known as: 045923095962, S9596

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color: Frosted
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: No
Angle: 200°
Base: Medium Screw (E26)
Lumens: 800
Color Rendering Index (CRI): 80
Wattage: 9
Light Technology: LED
Angle: 200°
Volts AC: 120
Color: Frosted
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: No