9.5W A19 LED Lamp, 30K

Item #: 1072419

Cat #: S9836

UPC: 045923098369

to view pricing and more.
Documents & Guides
9.5 watt; A19 LED; 3000K; Medium base; 220' beam spread; 120 volts

Overview

9.5 watt; A19 LED; 3000K; Medium base; 220' beam spread; 120 volts
Also known as: 045923098369, S9836

Specifications

Color Temperature: 3000 (Warm White)
Shape: A19 (Arbitrary)
Color Temperature: 3000 (Warm White)
Shape: A19 (Arbitrary)