Torpedo Level, 9", 0°, 90°, 45°

Item #: 1072501
Cat #: 935
UPC: 092644935008
Sign In or Register to view pricing and more.
Documents & Guides
9" Torpedo Level Rare Earth Magnet, V-Grooved Edge, Vials: (3), Material: Plastic

Overview

9" Torpedo Level Rare Earth Magnet, V-Grooved Edge, Vials: (3), Material: Plastic
The highly visible plastic orange body is easy to find on conduit and the jobsite. This Torpedo level features three easy-to-read vials that identify level, 45 and 90 degrees. The magnetic bottom holds securely to conduit and metal surfaces. This is a solid cost-effective level to get the job done.
Also known as: 092644935008, 935

Specifications

Type: Torpedo Level
Length: 9 in
Standards: California Proposition 65
Type: Torpedo Level
Standards: California Proposition 65
Length: 9 in

Customer Reviews

No reviews for this product
(0)