LED Post Lantern, 7.5"

Item #: 1072533

Cat #: P6430-3130K9

UPC: 785247193028

to view pricing and more.
Documents & Guides
LED Post Lantern With Contemporary Styling and Clear Seeded Glass. Fits 3" Post (Sold Separately), 120V AC Replaceable LED Module, 623 Lumens, 3000K Color Temperature, 90+ CRI

Overview

LED Post Lantern With Contemporary Styling and Clear Seeded Glass. Fits 3" Post (Sold Separately), 120V AC Replaceable LED Module, 623 Lumens, 3000K Color Temperature, 90+ CRI

LED Post lantern with contemporary styling and clear seeded glass. Fits 3" post

Also known as: 785247193028, P6430-3130K9

Specifications

Color: Clear, Black
Color Temperature: 3000 (Warm White)
Volts AC: 120
Type: Outdoor
Wattage: 9
Lumens: 623
Color Rendering Index (CRI): 90+
Standards: California Proposition 65
Light Technology: LED
Color: Clear, Black
Volts AC: 120
Wattage: 9
Color Rendering Index (CRI): 90+
Light Technology: LED
Color Temperature: 3000 (Warm White)
Type: Outdoor
Lumens: 623
Standards: California Proposition 65