Constant Voltage Filter, Matrix, 480VAC, 403A, 300HP, Open Panel

Item #: 1072647

Cat #: MAPP0403D

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Constant Voltage Filter, Matrix, 480 Volt AC, 403 Amp, 300 Horse Power, Open Panel

Overview

Constant Voltage Filter, Matrix, 480 Volt AC, 403 Amp, 300 Horse Power, Open Panel

Simply put, our Matrix® AP is the most advanced passive filter on the market today. Most traditional filters work fine at 100% power load, but severely underperform at lower loads. Matrix® AP is different, because we know almost no one runs at full load all the time. Its patented Adaptive Passive Technology virtually eliminates harmonic distortion by adapting to varying power loads. It delivers better THID performance, increases energy efficiency, and allows you to meet IEEE-519 requirements.

Also known as: MAPP0403D

Specifications

Phase: 3
Volts AC: 480
Type: Constant Voltage Regulator
Amps: 403
Phase: 3
Type: Constant Voltage Regulator
Volts AC: 480
Amps: 403