Vertical Power Strip with a 15 A, 120V,

Item #: 1072850
Cat #: CMRPSV15SIL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
The 15A, 120V vertical power strip in black has 20 NEMA 5-15R receptacles. It features one 15A thermal breaker, a red LED surge suppression indicator, and a 10' (3m) power cord with a NEMA 5-15P plug. It is UL and c-UL listed and measures 66.3H x 1.9W x 1

Overview

The 15A, 120V vertical power strip in black has 20 NEMA 5-15R receptacles. It features one 15A thermal breaker, a red LED surge suppression indicator, and a 10' (3m) power cord with a NEMA 5-15P plug. It is UL and c-UL listed and measures 66.3H x 1.9W x 1
Also known as: CMRPSV15SIL

Specifications

Mounting: Rack, Vertical
Color: Black
Amps: 15
Mounting: Rack, Vertical
Amps: 15
Color: Black

Customer Reviews

No reviews for this product
(0)