Syspend VHD-Motion Arm Type 4, 10.18x40.65x4.86, Lt Gray, Steel

Item #: 107294

Cat #: VHD36

UPC: 783510185138

Sign In or Register to view pricing and more.
A vertical heavy-duty pendant arm for repositioning HMI enclosure in industrial environments. This Syspend VHD-Motion Arm Type 4, VHD36 item measures 10.18x40.65x4.86 inch with a material of Steel colored Lt Gray.

Overview

A vertical heavy-duty pendant arm for repositioning HMI enclosure in industrial environments. This Syspend VHD-Motion Arm Type 4, VHD36 item measures 10.18x40.65x4.86 inch with a material of Steel colored Lt Gray.

nVent HOFFMAN HOFVHD36 heavy-duty vertical motion pendant arm effortlessly lifts, lowers and repositions HMI enclosures in NEMA Type 4 and 12 environments. Two arm lengths are available with field-adjustable counterbalances to support loads up to 125 lb. No release handle is required to operate the arm.

Also known as: 783510185138, VHD36

Features & Benefits

  • 26-in. arm supports loads of 45-125 lb. with 13-in. of vertical height adjustment
  • 36-in. arm supports loads of 25-75 lb. with 20-in. of vertical height adjustment
  • Field-adjustable gas spring counterbalance allows the user to adjust lifting force by turning an adjustment mechanism under the arm
  • Angle of gas springs is adjustable (not the pressure); allows lifting force to be increased or decreased at any time for changes in load
  • Tension adjustment at front of the arm provides additional fine-tuning of lifting force
  • Easily attach to an HMI enclosure using a 60-x-60-mm enclosure mounting pattern (enclosure must be ordered separately)
  • 1.3-in. internal cable pathway maintains NEMA Type 4 and 12 enclosure rating and protects wires and cables
  • Gasketed mounting surfaces at both ends of arm maintain seal integrity
  • Enclosure and arm can be swiveled 330 degrees with swivel stops available in 30-degree increments
  • Standard models are available with machine-top mounting (wall-mount and post-mount adapters sold separately)

Specifications

Color: Gray
Material: Steel
Height: 10.180 in
Depth: 4.860 in
IP/NEMA Rating: NEMA 12
Width: 40.650 in
Standards: Build America Buy America Compliant
Color: Gray
Height: 10.180 in
IP/NEMA Rating: NEMA 12
Standards: Build America Buy America Compliant
Material: Steel
Depth: 4.860 in
Width: 40.650 in