8 Port PoE/PoE+ Switch

Item #: 1073404
Cat #: 065-7309POEP-FP
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Rack Mount PoE/PoE+ Switch, 8-Port, 10/100BaseT/TX, Fiber Uplink Port 1000Base SFP. Max. Total PoE/PoE+ Power 235W Max. PoE+ Devices Class 4 - 30 W (7) Max. PoE Devices Class 3 -- 15.4 W (8), Class 2 -- 7.7 W (8)

Overview

Rack Mount PoE/PoE+ Switch, 8-Port, 10/100BaseT/TX, Fiber Uplink Port 1000Base SFP. Max. Total PoE/PoE+ Power 235W Max. PoE+ Devices Class 4 - 30 W (7) Max. PoE Devices Class 3 -- 15.4 W (8), Class 2 -- 7.7 W (8)
Also known as: 065-7309POEP-FP

Specifications

Mounting: Rack
Type: PoE Switch
Number of Ports: 8
Mounting: Rack
Number of Ports: 8
Type: PoE Switch

Customer Reviews

No reviews for this product
(0)