Hazardous Location Heater, 600W 230V, Aluminum

Item #: 1073448

Cat #: DAHHL6002A

UPC: 783510287139

to view pricing and more.
Hazardous Location Heaters provide freeze, condensation and corrosion protection. This Hazardous Location Heater, DAHHL6002A item is rated for 600W 230V with a material of Aluminum.

Overview

Hazardous Location Heaters provide freeze, condensation and corrosion protection. This Hazardous Location Heater, DAHHL6002A item is rated for 600W 230V with a material of Aluminum.

Designed for use in hazardous locations where electronic components require protection from cold freezing temperatures, condensation and corrosion.

Also known as: 783510287139, DAHHL6002A

Specifications

Wattage: 600
Color: Black
Width: 9 in
Depth: 2.400 in
Height: 9.060 in
Material: Aluminum
Finish: Anodized
Wattage: 600
Width: 9 in
Height: 9.060 in
Finish: Anodized
Color: Black
Depth: 2.400 in
Material: Aluminum