
to view pricing and more.
Documents & Guides
No Documents Available
Dewalt; Drill Bit; Rock Carbide; Z; Bit Diameter: 3/8 In; Overall Length: 6 In;shank Type: Sds Plus; Number Of Flutes: 4; Material: Carbide Tip; Package: 25; Usable Length: 4 In
Overview
Dewalt; Drill Bit; Rock Carbide; Z; Bit Diameter: 3/8 In; Overall Length: 6 In;shank Type: Sds Plus; Number Of Flutes: 4; Material: Carbide Tip; Package: 25; Usable Length: 4 In
Rock carbide hammer bits for electric or cordless rotary hammers. For use with electric or cordless rotary hammers. Used for drilling holes in poured concrete and other masonry up to 1-1/8 In. diameter. Used by mechanical contractors for drop-in anchors to hold threaded rod for water & waste lines, cable tray, HVAC ducts, etc.
Also known as: 028874254275, DW5427B25
Specifications
No Specifications Available