Slotted Duct, PVC,3X5X6',IBLU

Item #: 1074225

Cat #: G3X5IB6

UPC: 613056022966

to view pricing and more.
Documents & Guides
Panduct® type G wide slot wiring duct, 3 W x 5 H, 6' length, PVC, intrinsic blue, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type G wide slot wiring duct, 3 W x 5 H, 6' length, PVC, intrinsic blue, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 613056022966, G3X5IB6

Specifications

Width: 3 in
Color: Blue
Material: PVC
Height: 5 in
Length: 6 ft
Width: 3 in
Material: PVC
Length: 6 ft
Color: Blue
Height: 5 in