3/4HP 230V 2-WIRE SUBMERSIBLE WELL PUMP

Item #: 1074304

Cat #: 10CS07422C

UPC: 697666849052

to view pricing and more.
Documents & Guides
No Documents Available
3/4HP 230V 2-WIRE SUBMERSIBLE WELL PUMP

Overview

3/4HP 230V 2-WIRE SUBMERSIBLE WELL PUMP
Also known as: 697666849052, 10CS07422C

Specifications

Volts AC: 230
Phase: 1
Horsepower: 0.750
Mounting: Submersible
Range: 10 GPM
Volts AC: 230
Horsepower: 0.750
Range: 10 GPM
Phase: 1
Mounting: Submersible