Self Laminating Labels, 3/4" x 2" *** Discontinued ***

Item #: 107434

Cat #: 1734863

UPC:

to view pricing and more.
Documents & Guides
Self Laminating Labels, Dimensions: 3/4" x 2", Compatible With: Rhino 101, Includes: 140/Roll *** Discontinued ***

Overview

Self Laminating Labels, Dimensions: 3/4" x 2", Compatible With: Rhino 101, Includes: 140/Roll *** Discontinued ***
Also known as: 1734863

Specifications

Width: 3/4 in
Length: 2 in
Material: Vinyl
Color: White
Width: 3/4 in
Material: Vinyl
Length: 2 in
Color: White