This product has been discontinued.

347' Cable Kit, 120V, 8.7A, Coverage: 89-100 ft². - DISC PER MFR
Item #: 107437
Cat #: N1C089100
UPC:
to view pricing and more.
Documents & Guides
347' Cable Kit, 120V, 8.7A, Coverage: 89-100 ft². - DISC PER MFR
Overview
347' Cable Kit, 120V, 8.7A, Coverage: 89-100 ft². - DISC PER MFR
Also known as: N1C089100
Specifications
| Volts AC: | 120 |
| Width: | 347 ft |
| Volts AC: | 120 |
| Width: | 347 ft |