PUSH BUTTON 600VAC 10A 30MM T-K

Item #: 1074591

Cat #: 9001KR1GH2

UPC: 785901345404

to view pricing and more.
Documents & Guides
PUSH BUTTON 600VAC 10A 30MM T-K

Overview

PUSH BUTTON 600VAC 10A 30MM T-K
Also known as: 785901345404, 9001KR1GH2

Specifications

Standards: California Proposition 65
Standards: California Proposition 65