BRANCH/1P CCTBRKR/C CURVE/6A

Item #: 1074597

Cat #: BR1C6AC

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
BRANCH/1P CCTBRKR/C CURVE/6A

Overview

BRANCH/1P CCTBRKR/C CURVE/6A
Also known as: BR1C6AC

Specifications

Volts DC: 60
Amps: 6
Volts AC: 120, 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Volts DC: 60
Volts AC: 120, 277
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 6
Mounting: DIN Rail
Type: Trip Curve C