100W HPS Floodlight

Item #: 1074680

Cat #: FL-100HPK

UPC: 765364180040

Sign In or Register to view pricing and more.
Documents & Guides
Flood Light, 100W HPS, 120V. Lamp Included.

Overview

Flood Light, 100W HPS, 120V. Lamp Included.
Also known as: 765364180040, FL-100HPK

Specifications

Wattage: 100
Volts AC: 120
Mounting: Knuckle
Color: Bronze
Wattage: 100
Mounting: Knuckle
Volts AC: 120
Color: Bronze