REXEL logo

Locking Connector

Item #: 1074717
Cat #: AHPL20414N
UPC: 032664747373
Sign In or Register to view pricing and more.
Locking Connector, 20A, 30A, 600/250V, Three-Pole

Product Overview

Locking Connector, 20A, 30A, 600/250V, Three-Pole
Also known as: 032664747373, AHPL20414N

Documents

Specifications

Poles: 3
Volts DC: 250, 600
Amps: 30/20
Poles: 3
Amps: 30/20
Volts DC: 250, 600

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)