This product has been discontinued.

35' Cable Kit, 120V, 0.9A, Coverage: 9-12 ft². - DISC PER MFR
Item #: 107484
Cat #: N1C009012
UPC:
to view pricing and more.
Documents & Guides
35' Cable Kit, 120V, 0.9A, Coverage: 9-12 ft². - DISC PER MFR
Overview
35' Cable Kit, 120V, 0.9A, Coverage: 9-12 ft². - DISC PER MFR
Also known as: N1C009012
Specifications
| Volts AC: | 120 |
| Width: | 35 ft |
| Volts AC: | 120 |
| Width: | 35 ft |