FLTR GRILL PNL STD UNIT

Item #: 1074965

Cat #: 105G19

UPC: 783510225339

Sign In or Register to view pricing and more.
Documents & Guides
Filter Grille Panel, 10.50x19.00x1.37, Stainless Steel

Overview

Filter Grille Panel, 10.50x19.00x1.37, Stainless Steel

Filter Grille Panels add valuable ventilation to a rack for either inlet or exhaust air. Used alone, filter grille panels allow adequate air flow on natural convection applications or in conjunction with an air moving device to provide filtered air intake.

Also known as: 783510225339, 105G19

Specifications

Width: 19 in
Finish: Brushed
Material: Stainless Steel 430
Height: 5.880 in
Depth: 1.370 in
Width: 19 in
Material: Stainless Steel 430
Depth: 1.370 in
Finish: Brushed
Height: 5.880 in