Compact Fluorescent Lamp, Spiral, 23W, 2700K, Medium Base, 3 Pack

Item #: 1075098
Cat #: CF23EL/SPIRAL/827-18/CS-3/SKU
UPC: 046135263545
Sign In or Register to view pricing and more.
Documents & Guides
23 Watt Compact Fluorescent, T2 Bulb, Full Half Spiral, Integral 120 Volt Ballast, Medium Screw Base, 1600 Lumens, 2700K, 80 CRI, Average Rated Life 10,000 Hour, Pack of 3, Standard Case Qty: 18 *Sylvania Part # 26354* *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

23 Watt Compact Fluorescent, T2 Bulb, Full Half Spiral, Integral 120 Volt Ballast, Medium Screw Base, 1600 Lumens, 2700K, 80 CRI, Average Rated Life 10,000 Hour, Pack of 3, Standard Case Qty: 18 *Sylvania Part # 26354* *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 046135263545, CF23EL/SPIRAL/827-18/CS-3/SKU

Specifications

Shape: EL/mDT2 (Mini-Twister)
Base: Medium Screw (E26)
Wattage: 23
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 1600
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Shape: EL/mDT2 (Mini-Twister)
Wattage: 23
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 1600
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)