PHUZION LED

Item #: 1075195
Cat #: PHZ24L5K70CRI27PGM
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
PHUZION LED HIGH BAY 24000LUMENS 5000K CCT 70 CRI 227V PENDANT GRAY

Overview

PHUZION LED HIGH BAY 24000LUMENS 5000K CCT 70 CRI 227V PENDANT GRAY
Also known as: PHZ24L5K70CRI27PGM

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 70
Mounting: Pendant
Lumens: 24000
Light Technology: LED
Color Temperature: 5000 (Bright White)
Mounting: Pendant
Light Technology: LED
Color Rendering Index (CRI): 70
Lumens: 24000

Customer Reviews

No reviews for this product
(0)