This product has been discontinued.

17' Cable Kit, 120V, 0.4A, Coverage: 4-8 ft². - DISC PER MFR
Item #: 107525
Cat #: N1C004008
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
17' Cable Kit, 120V, 0.4A, Coverage: 4-8 ft². - DISC PER MFR
Overview
17' Cable Kit, 120V, 0.4A, Coverage: 4-8 ft². - DISC PER MFR
Also known as: N1C004008
Specifications
| Volts AC: | 120 |
| Width: | 17 ft |
| Volts AC: | 120 |
| Width: | 17 ft |