Breaker, Miniature, DIN Rail Mount, 1P, 25 Amp, 277VAC, 48VDC

Item #: 10753

Cat #: 1489-A1D250

UPC: 781180896163

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Miniature, DIN Rail Mount, 1-Pole, Trip Curve C, 25 Amp, 277 Volt AC, 48 Volt DC

Overview

Breaker, Miniature, DIN Rail Mount, 1-Pole, Trip Curve C, 25 Amp, 277 Volt AC, 48 Volt DC
Also known as: 781180896163, 1489-A1D250

Specifications

Family / Style: 1489
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 25
Type: Trip Curve C
Interrupt Rating AC: 14 kA
Family / Style: 1489
Volts AC: 277
Poles: 1
Type: Trip Curve C
Volts DC: 48
Mounting: DIN Rail
Amps: 25
Interrupt Rating AC: 14 kA