Wall Driller Anchor Kit, Pan Head Combo Drive Screws, #6 x 1"

Item #: 1075423
Cat #: WDK6NSQ
UPC: 781002297918
Sign In or Register to view pricing and more.
Documents & Guides
Wall Driller Anchor Kit, Pan Head Combo Drive Screws, Includes: (50) Square Drive #6x1 Inch Screws, (50) Nylon Anchors, (1) IB-1 Bit

Overview

Wall Driller Anchor Kit, Pan Head Combo Drive Screws, Includes: (50) Square Drive #6x1 Inch Screws, (50) Nylon Anchors, (1) IB-1 Bit
The WDK6NSQ contains #6 Nylon Anchors and #6 Square Drive Sheet Metal Screws. The Wall Board Anchor is manufactured with a fine centered point that helps guide the anchor into the material. It features a unique sharp thread design that allows it to screw directly into drywall with no pre-drilling. It is also a reusable anchor that can be easily installed with a screwdriver or power driven screwdriver.
Also known as: 781002297918, WDK6NSQ, Wall dog

Specifications

Length: 1 in
Size: # 6
Material: Nylon
Drive: Square
Length: 1 in
Material: Nylon
Size: # 6
Drive: Square

Customer Reviews

No reviews for this product
(0)