10-Piece Plumbers Hole Dozer™ Bi-Metal Holesaw Kit

Item #: 1075429

Cat #: 49-22-4145

UPC: 045242154982

to view pricing and more.
Documents & Guides
10-Piece Plumbers Hole Saw Kit, Hole Dozer™, Bi-Metal, Includes: (1) Hole Saw Arbor Adapter, (1) 3/8" Small Thread Arbor, (1) 7/16" Large Thread Quick Change Arbor, (1) 1/4" x 3-1/2" High Speed Steel Pilot Bit, and Sizes 1/8", 3/4", 7/8", 1-1/8", 1-1/2", 1-3/4", and 2-1/4".

Overview

10-Piece Plumbers Hole Saw Kit, Hole Dozer™, Bi-Metal, Includes: (1) Hole Saw Arbor Adapter, (1) 3/8" Small Thread Arbor, (1) 7/16" Large Thread Quick Change Arbor, (1) 1/4" x 3-1/2" High Speed Steel Pilot Bit, and Sizes 1/8", 3/4", 7/8", 1-1/8", 1-1/2", 1-3/4", and 2-1/4".

Made in the USA, the Milwaukee® Hole Dozer™ hole saw features Rip Guard™, the strongest tooth form in the industry, backed by the Rip Guard™ limited lifetime tooth break warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard™ warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quality. The Hole Dozer™ includes Plug Jack™, an all access slot design that allows for full access during plug removal. The Plug Jack™ gives access lower into the cup for thick material and higher towards the teeth for thin material. With multiple positions to apply leverage and better plug access, Plug Jack™ increases productivity and eliminates wasted downtime between holes. For fast, tool-free change-outs, use Milwaukee's universal quick-change arbors. 49-56-7210, 49-56-7240, 49-56-7250, and 49 to 56 - 9100.

Also known as: 045242154982, 49-22-4145

Features & Benefits

  • Rip Guard™, the strongest tooth form in the industry
  • Rip Guard™ limited lifetime tooth break warranty
  • Plug Jack™, an all access slot design for fast plug removal
  • Bi-metal construction with 8% cobalt for increased wear resistance

Specifications

Diameter: 3/4 in, 1 1/8 in, 1 1/2 in, 1 3/4 in, 1/8 in, 7/8 in, 2 1/4 in
Diameter: 3/4 in, 1 1/8 in, 1 1/2 in, 1 3/4 in, 1/8 in, 7/8 in, 2 1/4 in